- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 104 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dynamic Load Rating | 1.46e+006 N |
| Ring Modification | None |
| Static Load Rating [Max] | 1.91e+006 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 104 mm |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| RIC | C3 |
| Corner Radius [Min] | 3 mm |
| I.D. | 160 mm |
| O.D. | 290 mm |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Limiting Speed | 2200 rpm |
| Enclosure | Unsealed |
| Weight | 65.679 LB |
| EAN or UPC | 4026677845610 |

