- Radial, Self-Aligning Bearing Type
- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 110 mm Width
applications
- For heavy-duty applications
features
- Longer service life
- Reduced operating costs
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 2.17e+006 N |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 310 mm |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 170 mm |
| Enclosure | Unsealed |
| Limiting Speed | 2000 rpm |
| RIC | C0 |
| Outer Ring Width | 110 mm |
| Dynamic Load Rating | 1.64e+006 N |
| Inch/Metric | Metric |
| Cage Material | Brass/Bronze |
| Corner Radius [Min] | 4 mm |
| Ring Modification | None |
| Weight | 78.024 LB |
| EAN or UPC | 4026677845771 |

