- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 120 mm Width
| Dynamic Load Rating | 1.74e+006 N |
| O.D. | 340 mm |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 4 mm |
| I.D. | 190 mm |
| Static Load Rating [Max] | 2.4e+006 N |
| Inch/Metric | Metric |
| Weight | 106.674 LB |
| EAN or UPC | 4012802495171 |

