| I.D. | 320 mm |
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| O.D. | 580 mm |
| Static Load Rating [Max] | 7e+006 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 4.65e+006 N |
| Weight | 528.088 LB |
| EAN or UPC | 4054364175252 |
| I.D. | 320 mm |
| Corner Radius [Min] | 5 mm |
| Inch/Metric | Metric |
| O.D. | 580 mm |
| Static Load Rating [Max] | 7e+006 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 4.65e+006 N |
| Weight | 528.088 LB |
| EAN or UPC | 4054364175252 |