- Radial, Self-Aligning Bearing Type
- 340 mm Inner Diameter
- 620 mm Outer Diameter
- 224 mm Width
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Tapered Bore |
| Limiting Speed - Oil | 850 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 6 mm |
| Outer Ring Width | 224 mm |
| Ring Modification | None |
| Shaft Fillet Radius [Max] | 6.000 mm |
| RIC | Normal |
| Housing Fillet Radius [Max] | 6 mm |
| I.D. | 340 mm |
| O.D. | 620 mm |
| Fillet Radius | 6 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 7.9e+006 N |
| Dynamic Load Rating | 5.3e+006 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass/Bronze |
| Weight | 658.996 LB |
| EAN or UPC | 4012802652482 |

