- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 92.1 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| I.D. | 110 mm |
| Dynamic Load Rating | 830000 N |
| Static Load Rating [Max] | 1.08e+006 N |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 240 mm |
| Weight | 46.517 LB |
| EAN or UPC | 4026677893437 |

