- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 136 mm Width
| Bearing Type | Radial, Self-Aligning |
| O.D. | 340 mm |
| Corner Radius [Min] | 4 mm |
| I.D. | 160 mm |
| Dynamic Load Rating | 1.66e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.32e+006 N |
| Weight | 160.0 LB |
| EAN or UPC | 4012801298964 |

