- Thrust Angular Contact Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 90 mm Width
| Enclosure | Open |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Design | 5 Piece, Angular Contact Thrust Bearing |
| O.D. | 225 mm |
| Outer Ring Width | 45 mm |
| Contact Angle | 60° |
| Precision Level | Super Precision |
| Limiting Speed - Oil | 2600 rpm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 142000 N |
| Material | Steel |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 520000 N |
| Radial Internal Clearance Specification | N/A |
| Bearing Arrangement | N/A |
| Bearing Type | Thrust and Angular Contact |
| Inner Ring Width | 90 mm |
| Seal Type | Unsealed |
| I.D. | 150 mm |
| O.D. Type | Straight |
| Preload Level | None |
| Cage Material | Brass/Bronze |
| Cone Corner Radius | 2.1 mm |
| Origin | Double Row Thrust |
| Fillet Radius | 2.1 mm |
| Corner Radius [Min] | 2.1 mm |
| Seal Material | None |
| Weight | 24.2 LB |
| EAN or UPC | 4012801193597 |

