- Radial, Self-Aligning Bearing Type
- 500 mm Inner Diameter
- 670 mm Outer Diameter
- 128 mm Width
| O.D. | 670 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 6.3e+006 N |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.6e+006 N |
| Limiting Speed | 670 rpm |
| I.D. | 500 mm |
| Weight | 290.928 LB |
| EAN or UPC | 4012801193634 |

