- Radial, Self-Aligning Bearing Type
- 530 mm Inner Diameter
- 710 mm Outer Diameter
- 136 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 630 rpm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 6.8e+006 N |
| Dynamic Load Rating | 2.85e+006 N |
| Radial Internal Clearance | C3 |
| I.D. | 530 mm |
| O.D. | 710 mm |
| Weight | 352.64 LB |
| EAN or UPC | 4012801193658 |

