- Radial, Self-Aligning Bearing Type
- 710 mm Inner Diameter
- 950 mm Outer Diameter
- 180 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| Corner Radius [Min] | 6 mm |
| Dynamic Load Rating | 4.8e+006 N |
| O.D. | 950 mm |
| I.D. | 710 mm |
| Static Load Rating [Max] | 1.2e+007 N |
| Limiting Speed | 480 rpm |
| Radial Internal Clearance | C3 |
| Weight | 771.4 LB |
| EAN or UPC | 4012801347198 |

