- Radial, Self-Aligning Bearing Type
- 710 mm Inner Diameter
- 950 mm Outer Diameter
- 180 mm Width
| O.D. | 950 mm |
| Bearing Type | Radial, Self-Aligning |
| Origin | Spherical Radial |
| I.D. | 710 mm |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 4.8e+006 N |
| Housing Fillet Radius [Max] | 6 mm |
| Static Load Rating [Max] | 1.2e+007 N |
| Corner Radius [Min] | 6 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 6.000 mm |
| Special Features | Special Tolerance for Radial Runout |
| Fillet Radius | 6 mm |
| Tolerance | Extra Close Running Accuracy |
| Ring Modification | None |
| RIC | Normal |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 480 rpm |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Outer Ring Width | 180 mm |
| Weight | 771.4 LB |
| EAN or UPC | 4012801347204 |

