Skip to content Skip to navigation menu
FAG239/750-K-MB-T52BW-C3

239/750-K-MB-T52BW-C3

Self-Aligning Spherical Roller Bearing
Item #110590888
FAG239/750-K-MB-T52BW-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Inch/Metric Metric
Corner Radius [Min] 6 mm
Radial Internal Clearance C3
Bearing Type Radial, Self-Aligning
O.D. 1000 mm
Static Load Rating [Max] 1.29e+007 N
Dynamic Load Rating 5.2e+006 N
I.D. 750 mm
Weight 903.886 LB
EAN or UPC 4012801347266
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison