- Radial, Self-Aligning Bearing Type
- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 75 mm Width
| O.D. | 360 mm |
| Limiting Speed | 1400 rpm |
| Limiting Speed - Oil | 1400 rpm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 930000 N |
| Housing Fillet Radius [Max] | 2.1 mm |
| Outer Ring Width | 75 mm |
| Bearing Type | Radial, Self-Aligning |
| Cage Material | Brass/Bronze |
| I.D. | 260 mm |
| Fillet Radius | 2.1 mm |
| RIC | Normal |
| Ring Modification | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 2.1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Static Load Rating [Max] | 1.93e+006 N |
| Enclosure | Unsealed |
| Weight | 52.014 LB |
| EAN or UPC | 4012801193856 |

