- Radial, Self-Aligning Bearing Type
- 300 mm Inner Diameter
- 420 mm Outer Diameter
- 90 mm Width
| I.D. | 300 mm |
| Fillet Radius | 2.1 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.65e+006 N |
| Outer Ring Width | 90 mm |
| Limiting Speed | 1200 rpm |
| O.D. | 420 mm |
| RIC | Normal |
| Housing Fillet Radius [Max] | 2.1 mm |
| Limiting Speed - Oil | 1200 rpm |
| Shaft Fillet Radius [Max] | 2.100 mm |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 1.27e+006 N |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial, Self-Aligning |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 88.16 LB |
| EAN or UPC | 4012801193894 |

