- Radial, Self-Aligning Bearing Type
- 320 mm Inner Diameter
- 440 mm Outer Diameter
- 90 mm Width
| Outer Ring Width | 90 mm |
| Inch/Metric | Metric |
| Ring Modification | None |
| Bearing Type | Radial, Self-Aligning |
| Housing Fillet Radius [Max] | 3 mm |
| Fillet Radius | 3 mm |
| Cage Material | Brass/Bronze |
| RIC | C3 |
| Enclosure | Unsealed |
| Limiting Speed | 1100 rpm |
| Radial Internal Clearance | C3 |
| O.D. | 440 mm |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 1100 rpm |
| Origin | Spherical Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Fillet Radius [Max] | 3.000 mm |
| I.D. | 320 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Round Bore |
| Dynamic Load Rating | 1.31e+006 N |
| Static Load Rating [Max] | 2.75e+006 N |
| Weight | 92.568 LB |
| EAN or UPC | 4012801193931 |

