- Radial, Self-Aligning Bearing Type
- 400 mm Inner Diameter
- 540 mm Outer Diameter
- 106 mm Width
| I.D. | 400 mm |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Fillet Radius | 4 mm |
| Cage Material | Brass/Bronze |
| Limiting Speed | 900 rpm |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4.15e+006 N |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 4 mm |
| Bore Type | Tapered Bore |
| RIC | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 106 mm |
| O.D. | 540 mm |
| Housing Fillet Radius [Max] | 4 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.83e+006 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 900 rpm |
| Weight | 159.79 LB |
| EAN or UPC | 4012801300285 |

