- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 69 mm Width
| Static Load Rating [Max] | 860000 N |
| Dynamic Load Rating | 570000 N |
| Corner Radius [Min] | 2 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| O.D. | 200 mm |
| I.D. | 130 mm |
| Weight | 17.412 LB |
| EAN or UPC | 4012802299960 |

