| Shaft Fillet Radius [Max] | 4.000 mm |
| Fillet Radius | 4 mm |
| I.D. | 320 mm |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| O.D. | 480 mm |
| Cage Material | Brass/Bronze |
| RIC | Normal |
| Ring Modification | None |
| Outer Ring Width | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Limiting Speed - Oil | 950 rpm |
| Housing Fillet Radius [Max] | 4 mm |
| Bore Type | Tapered Bore, 1:30 Taper |
| Weight | 220.46 LB |
| EAN or UPC | 4012802653311 |

