- Radial, Self-Aligning Bearing Type
- 160 mm Inner Diameter
- 270 mm Outer Diameter
- 109 mm Width
| Static Load Rating [Max] | 1.8e+006 N |
| Radial Internal Clearance | C3 |
| O.D. | 270 mm |
| Dynamic Load Rating | 1.22e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 160 mm |
| Weight | 55.982 LB |
| EAN or UPC | 4012802322606 |

