- Radial, Self-Aligning Bearing Type
- 300 mm Inner Diameter
- 500 mm Outer Diameter
- 200 mm Width
| RIC | Normal |
| O.D. | 500 mm |
| Limiting Speed - Oil | 900 rpm |
| Dynamic Load Rating | 3.95e+006 N |
| Outer Ring Width | 200 mm |
| Origin | Spherical Radial |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 6.4e+006 N |
| Radial Internal Clearance | Normal |
| I.D. | 300 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Fillet Radius | 5 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial, Self-Aligning |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Corner Radius [Min] | 5 mm |
| Housing Fillet Radius [Max] | 5 mm |
| Weight | 352.64 LB |
| EAN or UPC | 4012802575132 |

