- Thrust Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 48 mm Width
| I.D. | 200 mm |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| Outer Ring Width | 48 mm |
| Dynamic Load Rating | 655000 N |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| RIC | Normal |
| O.D. | 280 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 2.65e+006 N |
| Cage Material | Brass/Bronze |
| Origin | Spherical Thrust |
| Weight | 20.48 LB |
| EAN or UPC | 4012802189544 |

