- Thrust Bearing Type
- 240 mm Inner Diameter
- 340 mm Outer Diameter
- 60 mm Width
| Bore B | 65 mm |
| Bearing Type | Thrust |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 240 mm |
| Limiting Speed | 5900 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.04e+006 N |
| O.D. | 340 mm |
| Shaft Dia. | 65 mm |
| Static Load Rating [Max] | 4.5e+006 N |
| Weight | 36.476 LB |
| EAN or UPC | 4012802189568 |

