- Spherical Roller Bearing
- 260 mm ID
- 360 mm OD
- 60 mm Width
| O.D. | 360 mm |
| Origin | Spherical Thrust |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 238288 lbf |
| Radial Internal Clearance | Normal |
| I.D. | 260 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Type | Thrust |
| RIC | Normal |
| Ring Modification | None |
| Outer Ring Width | 60 mm |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 1.0678e+006 lbf |
| Weight | 40.333 LB |
| EAN or UPC | 4012802189575 |

