- Thrust Bearing Type
- 100 mm Inner Diameter
- 170 mm Outer Diameter
- 42 mm Width
| O.D. | 170 mm |
| Dynamic Load Rating | 405000 N |
| Static Load Rating [Max] | 1.37e+006 N |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Weight | 7.707 LB |
| EAN or UPC | 4012802189841 |
| O.D. | 170 mm |
| Dynamic Load Rating | 405000 N |
| Static Load Rating [Max] | 1.37e+006 N |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Weight | 7.707 LB |
| EAN or UPC | 4012802189841 |