- Thrust Bearing Type
- 110 mm Inner Diameter
- 190 mm Outer Diameter
- 48 mm Width
| O.D. | 190 mm |
| I.D. | 110 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.7e+006 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 530000 N |
| Weight | 12.849 LB |
| EAN or UPC | 4012802189865 |
| O.D. | 190 mm |
| I.D. | 110 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.7e+006 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 530000 N |
| Weight | 12.849 LB |
| EAN or UPC | 4012802189865 |