- Thrust Bearing Type
- 120 mm Inner Diameter
- 210 mm Outer Diameter
- 54 mm Width
| Static Load Rating [Max] | 2.08e+006 N |
| O.D. | 210 mm |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Dynamic Load Rating | 640000 N |
| Bearing Type | Thrust |
| Weight | 15.584 LB |
| EAN or UPC | 4012802189889 |
| Static Load Rating [Max] | 2.08e+006 N |
| O.D. | 210 mm |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Dynamic Load Rating | 640000 N |
| Bearing Type | Thrust |
| Weight | 15.584 LB |
| EAN or UPC | 4012802189889 |