- Thrust Bearing Type
- 130 mm Inner Diameter
- 225 mm Outer Diameter
- 58 mm Width
| Bearing Type | Thrust |
| Dynamic Load Rating | 720000 N |
| Static Load Rating [Max] | 2.36e+006 N |
| O.D. | 225 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Weight | 19.5 LB |
| EAN or UPC | 4012802189902 |
| Bearing Type | Thrust |
| Dynamic Load Rating | 720000 N |
| Static Load Rating [Max] | 2.36e+006 N |
| O.D. | 225 mm |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Weight | 19.5 LB |
| EAN or UPC | 4012802189902 |