- Thrust Bearing Type
- 150 mm Inner Diameter
- 250 mm Outer Diameter
- 60 mm Width
| Inch/Metric | Metric |
| O.D. | 250 mm |
| I.D. | 150 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 2.85e+006 N |
| Dynamic Load Rating | 815000 N |
| Weight | 23.142 LB |
| EAN or UPC | 4012802189940 |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| I.D. | 150 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 2.85e+006 N |
| Dynamic Load Rating | 815000 N |
| Weight | 23.142 LB |
| EAN or UPC | 4012802189940 |