- Thrust Bearing Type
- 160 mm Inner Diameter
- 270 mm Outer Diameter
- 67 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 965000 N |
| Bearing Type | Thrust |
| O.D. | 270 mm |
| I.D. | 160 mm |
| Static Load Rating [Max] | 3.35e+006 N |
| Weight | 30.494 LB |
| EAN or UPC | 4012802189964 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 965000 N |
| Bearing Type | Thrust |
| O.D. | 270 mm |
| I.D. | 160 mm |
| Static Load Rating [Max] | 3.35e+006 N |
| Weight | 30.494 LB |
| EAN or UPC | 4012802189964 |