- Thrust Bearing Type
- 180 mm Inner Diameter
- 300 mm Outer Diameter
- 73 mm Width
| I.D. | 180 mm |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.46e+006 N |
| Bore B | 110 mm |
| Shaft Dia. | 110 mm |
| Static Load Rating [Max] | 4.3e+006 N |
| Bearing Type | Thrust |
| Weight | 43.198 LB |
| EAN or UPC | 4012802190007 |

