- Thrust Bearing Type
- 220 mm Inner Diameter
- 360 mm Outer Diameter
- 85 mm Width
| Static Load Rating [Max] | 5.6e+006 N |
| Dynamic Load Rating | 1.56e+006 N |
| O.D. | 360 mm |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Weight | 73.193 LB |
| EAN or UPC | 4012802190069 |
| Static Load Rating [Max] | 5.6e+006 N |
| Dynamic Load Rating | 1.56e+006 N |
| O.D. | 360 mm |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Weight | 73.193 LB |
| EAN or UPC | 4012802190069 |