- Thrust Bearing Type
- 500 mm Inner Diameter
- 870 mm Outer Diameter
- 224 mm Width
| Bearing Type | Thrust |
| Dynamic Load Rating | 9.3e+006 N |
| I.D. | 500 mm |
| O.D. | 870 mm |
| Static Load Rating [Max] | 3.75e+007 N |
| Inch/Metric | Metric |
| Limiting Speed | 530 rpm |
| Weight | 1219.871 LB |
| EAN or UPC | 4012802190243 |

