- Thrust Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 48 mm Width
| O.D. | 150 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Dynamic Load Rating | 430000 N |
| Static Load Rating [Max] | 1.2e+006 N |
| Weight | 8.296 LB |
| EAN or UPC | 4012802190403 |
| O.D. | 150 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Dynamic Load Rating | 430000 N |
| Static Load Rating [Max] | 1.2e+006 N |
| Weight | 8.296 LB |
| EAN or UPC | 4012802190403 |