- Thrust Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 51 mm Width
| I.D. | 75 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.37e+006 N |
| Dynamic Load Rating | 490000 N |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Weight | 9.955 LB |
| EAN or UPC | 4012802190427 |
| I.D. | 75 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.37e+006 N |
| Dynamic Load Rating | 490000 N |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Weight | 9.955 LB |
| EAN or UPC | 4012802190427 |