- Thrust Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 58 mm Width
| Dynamic Load Rating | 600000 N |
| I.D. | 85 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.73e+006 N |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| Weight | 14.039 LB |
| EAN or UPC | 4012802190458 |
| Dynamic Load Rating | 600000 N |
| I.D. | 85 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.73e+006 N |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| Weight | 14.039 LB |
| EAN or UPC | 4012802190458 |