- Thrust Bearing Type
- 110 mm Inner Diameter
- 230 mm Outer Diameter
- 73 mm Width
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.8e+006 N |
| O.D. | 230 mm |
| Dynamic Load Rating | 950000 N |
| I.D. | 110 mm |
| Weight | 28.652 LB |
| EAN or UPC | 4012802190502 |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.8e+006 N |
| O.D. | 230 mm |
| Dynamic Load Rating | 950000 N |
| I.D. | 110 mm |
| Weight | 28.652 LB |
| EAN or UPC | 4012802190502 |