- Thrust Bearing Type
- 140 mm Inner Diameter
- 280 mm Outer Diameter
- 85 mm Width
| Dynamic Load Rating | 1.71e+007 N |
| Static Load Rating [Max] | 4.5e+006 N |
| I.D. | 140 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Weight | 48.5 LB |
| EAN or UPC | 4012802190564 |
| Dynamic Load Rating | 1.71e+007 N |
| Static Load Rating [Max] | 4.5e+006 N |
| I.D. | 140 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| O.D. | 280 mm |
| Weight | 48.5 LB |
| EAN or UPC | 4012802190564 |