- Thrust Bearing Type
- 170 mm Inner Diameter
- 340 mm Outer Diameter
- 103 mm Width
| Static Load Rating [Max] | 6e+006 N |
| Inch/Metric | Metric |
| I.D. | 170 mm |
| O.D. | 340 mm |
| Dynamic Load Rating | 1.86e+006 N |
| Bearing Type | Thrust |
| Weight | 86.176 LB |
| EAN or UPC | 4012802190625 |
| Static Load Rating [Max] | 6e+006 N |
| Inch/Metric | Metric |
| I.D. | 170 mm |
| O.D. | 340 mm |
| Dynamic Load Rating | 1.86e+006 N |
| Bearing Type | Thrust |
| Weight | 86.176 LB |
| EAN or UPC | 4012802190625 |