- Thrust Bearing Type
- 260 mm Inner Diameter
- 480 mm Outer Diameter
- 132 mm Width
| O.D. | 480 mm |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.1e+006 N |
| Static Load Rating [Max] | 1.1e+007 N |
| Bearing Type | Thrust |
| Weight | 210.085 LB |
| EAN or UPC | 4012802190724 |
| O.D. | 480 mm |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3.1e+006 N |
| Static Load Rating [Max] | 1.1e+007 N |
| Bearing Type | Thrust |
| Weight | 210.085 LB |
| EAN or UPC | 4012802190724 |