| I.D. | 280 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3.65e+006 N |
| Origin | Spherical Thrust |
| RIC | Normal |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| O.D. | 520 mm |
| Static Load Rating [Max] | 1.29e+007 N |
| Outer Ring Width | 145 mm |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 275.0 LB |
| EAN or UPC | 4012802190748 |

