- Thrust Bearing Type
- 380 mm Inner Diameter
- 670 mm Outer Diameter
- 175 mm Width
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| O.D. | 670 mm |
| I.D. | 380 mm |
| Enclosure | Unsealed |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Thrust |
| Outer Ring Width | 175 mm |
| Bore Type | Round Bore |
| Ring Modification | None |
| RIC | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 6.1e+006 N |
| Static Load Rating [Max] | 2.42e+007 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Weight | 535.572 LB |
| EAN or UPC | 4012802190816 |

