- 17 mm ID x 40 mm OD x 13.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Cone Width | 12 mm |
| Housing Fillet Radius | 1 mm |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Cone/Cup | Cup/Cone |
| Limiting Speed - Oil | 20000 rpm |
| Cup Width | 11 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 0.181 LB |
| EAN or UPC | 4012801035866 |

