- Tapered Roller Bearing
- 20 mm ID
- 47 mm OD
- 15.25 mm Width
- Single Rows of Balls
| I.D. | 20 mm |
| Limiting Speed | 16800 rpm |
| Tolerance | Class 2 (Standard) |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| O.D. | 47 mm |
| Dynamic Load Rating | 6069.6 lbf |
| Cone Width | 14 mm |
| Cup Width | 12 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 17000 rpm |
| Static Load Rating [Max] | 6069.6 lbf |
| Housing Fillet Radius | 1 mm |
| Weight | 0.289 LB |
| EAN or UPC | 4012801035897 |

