- Tapered Roller Bearing
- 80 mm ID
- 140 mm OD
- 28.25 mm Width
- Single Rows of Balls
| I.D. | 80 mm |
| Static Capacity | 43000 lbf |
| Limiting Speed | 5000 rpm |
| Cone Width | 26 mm |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 34619.2 lbf |
| Bearing Type | Radial |
| Cup Width | 22 mm |
| Cone/Cup | Cup/Cone |
| Limiting Speed - Grease | 5000 rpm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5000 rpm |
| O.D. | 140 mm |
| Dynamic Capacity | 345000 lbf |
| Housing Fillet Radius | 2 mm |
| Static Load Rating [Max] | 42712 lbf |
| Weight | 3.747 LB |
| EAN or UPC | 4012801048620 |

