- Tapered Roller Bearing
- 130 mm ID
- 230 mm OD
- 43.75 mm Width
- Single Rows of Balls
| Cone/Cup | Cup/Cone |
| Limiting Speed - Oil | 2800 rpm |
| Cup Width | 34 mm |
| Static Load Rating [Max] | 105656 lbf |
| I.D. | 130 mm |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Metric |
| O.D. | 230 mm |
| Housing Fillet Radius | 3 mm |
| Bearing Type | Radial |
| Cone Width | 40 mm |
| Limiting Speed | 2800 rpm |
| Dynamic Load Rating | 79804 lbf |
| Weight | 15.781 LB |
| EAN or UPC | 4012801195652 |

