- Tapered Roller Bearing
- 20 mm ID
- 52 mm OD
- 16.25 mm Width
- Single Rows of Balls
| Housing Fillet Radius | 1.5 mm |
| Cone/Cup | Cup/Cone |
| Limiting Speed | 15400 rpm |
| Bearing Type | Radial |
| Cone Width | 15 mm |
| Static Load Rating [Max] | 7306 lbf |
| Tolerance | Class 2 (Standard) |
| Limiting Speed - Oil | 15000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7643.2 lbf |
| I.D. | 20 mm |
| O.D. | 52 mm |
| Cup Width | 13 mm |
| Weight | 0.392 LB |
| EAN or UPC | 4012801036641 |

