- Tapered Roller Bearing
- 60 mm ID
- 130 mm OD
- 33.5 mm Width
- Single Rows of Balls
| Static Capacity | 45500 lbf |
| Limiting Speed - Grease | 5300 rpm |
| Cone Width | 31 mm |
| Dynamic Load Rating | 39115.2 lbf |
| Limiting Speed - Oil | 5300 rpm |
| Cone/Cup | Cup/Cone |
| Bearing Type | Radial |
| I.D. | 60 mm |
| Tolerance | Class 2 (Standard) |
| Dynamic Capacity | 39000 lbf |
| Housing Fillet Radius | 2.5 mm |
| O.D. | 130 mm |
| Cup Width | 26 mm |
| Static Load Rating [Max] | 45409.6 lbf |
| Limiting Speed | 5300 rpm |
| Inch/Metric | Metric |
| Weight | 4.406 LB |
| EAN or UPC | 4012801048736 |

