- 20 mm ID x 52 mm OD x 16.25 mm Overall Width
- Class 2 (Standard) Tolerance
| Housing Fillet Radius | 1.5 mm |
| Cup Width | 11 mm |
| Cone/Cup | Cup/Cone |
| O.D. | 52 mm |
| Cone Width | 15 mm |
| Limiting Speed - Oil | 14000 rpm |
| I.D. | 20 mm |
| Tolerance | Class 2 (Standard) |
| Weight | 0.381 LB |
| EAN or UPC | 4012801036689 |

