- Tapered Roller Bearing
- 35 mm ID
- 62 mm OD
- 18 mm Width
- Single Rows of Balls
| Limiting Speed | 11200 rpm |
| O.D. | 62 mm |
| I.D. | 35 mm |
| Dynamic Load Rating | 10228.4 lbf |
| Static Load Rating [Max] | 12813.6 lbf |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 0.504 LB |
| EAN or UPC | 4012802291049 |

